Zoro Homepage

Taper Pin, SS A2, 8 x 40mm, PK5

  • Mfr # M51560.080.0040

  • Zoro # G3414437


product price: $9.75
/pk 5, $1.95/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.080.0040
Zoro #
G3414437
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
8 mm
Fastener Length
40 mm
Size
8 x 40mm
Number of Sizes
1
Shank Length
40 mm
Small End Diameter Tolerance
+0.5/-1.0 mm
Shank Length Tolerance
+0.5/-1.0 mm
Pin Size
Metric
Small End Diameter
8 mm
Large End Diameter
8.8 mm

Description

Taper Pin,8.8mm dia,SS,PK5, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 8.8 mm, Small End Diameter 8 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.5/-1.0 mm, Shank Length 40 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.