Zoro Homepage

Taper Pin, SS A2, 8 x 50mm, PK5

  • Mfr # M51560.080.0050

  • Zoro # G3414428


product price: $32.85
/pk 5, $6.57/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
A1
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51560.080.0050
Zoro #
G3414428
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
8 mm
Fastener Length
50 mm
Size
8 x 50mm
Number of Sizes
1
Large End Diameter
9 mm
Pin Size
Metric
Small End Diameter
8 mm
Shank Length
50 mm

Description

Taper Pin,9mm dia,SS,PK5, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 9 mm, Small End Diameter 8 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 50 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.