Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, SS, No 2, 2 1/4 OAL, PK10

  • Mfr # 3DYV6

  • Zoro # G3418782


product price: $18.89
/pk 10, $1.89/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYV6
Zoro #
G3418782
UPC #
848790051983
Country of Origin
China

Dimensions

Large End Dia.
0.187 in
Small End Dia.
0.146 in
Fastener Length
2 1/4 in
Small End Dia. Tolerance
+/-0.010 in
Size
#2
Length Tolerance
+/-0.010 in
Usable Length
2 1/4 in
Overall Length
2-1/4"
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Pin Size
#2
Small End Diameter Tolerance
+/-0.010 in
Shank Length
2 1/4 in
Large End Diameter
0.187 in
Small End Diameter
0.146 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Taper Pin,#2,0.187 in dia,SS,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
REACH Compliant, RoHS Compliant
Material
Stainless Steel
Rockwell Hardness
B90
Type
Standard
Pin Item
Taper Pin
Finish
Plain
Meets
ANSI/ASME B18.8.2
Product Type
Taper Pin
Pin Type
Standard
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced

Description

Taper Pin,#2,0.187 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.187 in, Small End Diameter 0.146 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.