Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Standard, 18-8, No 6 x 5 In L

  • Mfr # 2PZX2

  • Zoro # G2896311


product price: $8.79
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PZX2
Zoro #
G2896311
UPC #
848790052652
Country of Origin
China

Dimensions

Large End Dia.
0.343 in
Small End Dia.
0.237 in
Fastener Length
5 in
Size
#6
Length Tolerance
+/-0.010 in
Overall Length
5"
Large End Dia. Tolerance
-0.0007 to +0.0013
Usable Length
5 in
Shank Length Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter
0.343 in
Small End Diameter
0.237 in
Small End Diameter Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in
Pin Size
#6
Shank Length
5 in

Details

Item
Taper Pin,#6,0.343 in dia,SS
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Type
Standard
Meets
ANSI/ASME B18.8.2
Pin Item
Taper Pin
Finish
Plain
Material
Stainless Steel
Product Type
Taper Pin
Manufacturer Location
Globally Sourced
Pin Type
Standard
Material Grade/Class
18-8

Description

Taper Pin,#6,0.343 in dia,SS, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.237 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.