Taper Pin, Standard, 18-8 SS, No 7 x 3
Mfr # U51560.409.0300
Zoro # G3405370
product price: $10.49
/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51560.409.0300
Zoro #
G3405370
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.408 to 0.410 in
Small End Dia.
#7
Fastener Length
3 in
Size
#7 x 3
Overall Length
3"
Large End Diameter
0.41 in
Pin Size
#7
Shank Length
3 in
Small End Diameter
0.347 in
Description
Taper Pin,#7,0.41 in dia,SS, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.347 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.