Shop ZORO SELECT
See all product information
Create Account
Taper Pin, Standard, 18-8 SS, No 9 x 4
Mfr # U51560.591.0400
Zoro # G3405291
product price:Â
$
29.39
/ea
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U51560.591.0400
- Zoro #
- G3405291
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Large End Dia.
- 0.590 to 0.592 in
- Small End Dia.
- #9
- Fastener Length
- 4 in
- Overall Length
- 4"
- Size
- #9 x 4
- Large End Diameter
- 0.592 in
- Shank Length
- 4 in
- Small End Diameter
- 0.508 in
- Pin Size
- #9
Description
Taper Pin,#9,0.592 in dia,SS, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.508 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.