Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Standard, 18-8 SS, No 0x1-1/4, PK25

  • Mfr # U51560.156.0125

  • Zoro # G3405845


product price: $40.15
/pk 25, $1.61/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.156.0125
Zoro #
G3405845
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.155 to 0.157 in
Small End Dia.
#0
Fastener Length
1 1/4 in
Overall Length
1-1/4"
Size
#0 x 1-1/4
Small End Diameter
0.13 in
Large End Diameter
0.157 in
Shank Length
1 1/4 in
Pin Size
#0

Details

Item
Taper Pin,#0,0.157 in dia,SS,PK25
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Pin Item
Taper Pin
Finish
Plain
Type
Standard
Material
Stainless Steel
Meets
ASME B18.8.2
Pin Type
Standard
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Taper Pin

Description

Taper Pin,#0,0.157 in dia,SS,PK25, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.157 in, Small End Diameter 0.13 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 1/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.