Zoro Homepage

Taper Pin, Standard, 18-8 SS, No 1 x 2, PK10

  • Mfr # U51560.172.0200

  • Zoro # G3405790


product price: $22.49
/pk 10, $2.25/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.172.0200
Zoro #
G3405790
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.171 to 0.173 in
Small End Dia.
1-23/32"
Fastener Length
2 in
Size
#1 x 2
Overall Length
2"
Pin Size
#1
Small End Diameter
0.13 in
Shank Length
2 in
Large End Diameter
0.173 in

Details

Item
Taper Pin,#1,0.173 in dia,SS,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Material
Stainless Steel
Pin Item
Taper Pin
Meets
ASME B18.8.2
Finish
Plain
Type
Standard
Material Grade/Class
18-8
Product Type
Taper Pin
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Pin Type
Standard

Description

Taper Pin,#1,0.173 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.173 in, Small End Diameter 0.13 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.