Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Standard, 18-8 SS, No 1 x 3/4, PK10

  • Mfr # U51560.172.0075

  • Zoro # G3405827


product price: $11.19
/pk 10, $1.12/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.172.0075
Zoro #
G3405827
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.171 to 0.173 in
Small End Dia.
#1
Fastener Length
3/4 in
Size
#1 x 3/4
Overall Length
3/4"
Large End Diameter
0.173 in
Shank Length
3/4 in
Small End Diameter
0.156 in
Pin Size
#1

Details

Item
Taper Pin,#1,0.173 in dia,SS,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Pin Item
Taper Pin
Type
Standard
Finish
Plain
Material
Stainless Steel
Pack Size
Small Pack
Product Type
Taper Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Pin Type
Standard

Description

Taper Pin,#1,0.173 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.173 in, Small End Diameter 0.156 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.