Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Standard, 18-8 SS, No 1x1-1/4, PK10

  • Mfr # U51560.172.0125

  • Zoro # G3405809


product price: $17.79
/pk 10, $1.78/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51560.172.0125
Zoro #
G3405809
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.171 to 0.173 in
Small End Dia.
#1
Fastener Length
1 1/4 in
Overall Length
1-1/4"
Size
#1 x 1-1/4
Small End Diameter
0.146 in
Pin Size
#1
Shank Length
1 1/4 in
Large End Diameter
0.173 in

Details

Item
Taper Pin,#1,0.173 in dia,SS,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Type
Standard
Finish
Plain
Pin Item
Taper Pin
Meets
ASME B18.8.2
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Pin Type
Standard
Material Grade/Class
18-8
Product Type
Taper Pin

Description

Taper Pin,#1,0.173 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #1, Large End Diameter 0.173 in, Small End Diameter 0.146 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 1/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.