Zoro Homepage

Taper Pin, Standard, 18-8 SS, No 2 x 1, PK10

  • Mfr # U51560.193.0100

  • Zoro # G3405775


product price: $16.79
/pk 10, $1.68/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.193.0100
Zoro #
G3405775
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.192 to 0.194 in
Small End Dia.
#2
Fastener Length
1 in
Overall Length
1"
Size
#2 x 1
Pin Size
#2
Large End Diameter
0.194 in
Shank Length
1 in
Small End Diameter
0.172 in

Details

Item
Taper Pin,#2,0.194 in dia,SS,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Type
Standard
Pin Item
Taper Pin
Finish
Plain
Meets
ASME B18.8.2
Material
Stainless Steel
Material Grade/Class
18-8
Product Type
Taper Pin
Pin Type
Standard
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Taper Pin,#2,0.194 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.194 in, Small End Diameter 0.172 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.