Zoro Homepage

Taper Pin, Standard, 18-8 SS, No 2/0 x 1, PK25

  • Mfr # U51560.142.0100

  • Zoro # G3405860


product price: $35.89
/pk 25, $1.44/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.142.0100
Zoro #
G3405860
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.140 to 0.142 in
Small End Dia.
#2/0
Fastener Length
1 in
Size
#2/0 x 1
Overall Length
1"
Small End Diameter
0.12 in
Shank Length
1 in
Large End Diameter
0.142 in
Pin Size
#2/0

Details

Item
Taper Pin,#2/0,0.142 in dia,SS,PK25
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Type
Standard
Pin Item
Taper Pin
Material
Stainless Steel
Finish
Plain
Meets
ASME B18.8.2
Product Type
Taper Pin
Pin Type
Standard
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Pack Size
Small Pack

Description

Taper Pin,#2/0,0.142 in dia,SS,PK25, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.142 in, Small End Diameter 0.12 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.