Zoro Homepage

Taper Pin, Standard, 18-8 SS, No 2x1-3/4, PK10

  • Mfr # U51560.193.0175

  • Zoro # G3405748


product price: $22.79
/pk 10, $2.28/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.193.0175
Zoro #
G3405748
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.192 to 0.194 in
Small End Dia.
#2
Fastener Length
1 3/4 in
Size
#2 x 1-3/4
Overall Length
1-3/4"
Pin Size
#2
Large End Diameter
0.194 in
Small End Diameter
0.157 in
Shank Length
1 3/4 in

Details

Item
Taper Pin,#2,0.194 in dia,SS,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Material
Stainless Steel
Pin Item
Taper Pin
Meets
ASME B18.8.2
Type
Standard
Finish
Plain
Pin Type
Standard
Product Type
Taper Pin
Pack Size
Small Pack
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced

Description

Taper Pin,#2,0.194 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.194 in, Small End Diameter 0.157 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.