Zoro Homepage

Taper Pin, Standard, 18-8 SS, No 3x1-1/2, PK5

  • Mfr # U51560.219.0150

  • Zoro # G3405696


product price: $11.79
/pk 5, $2.36/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.219.0150
Zoro #
G3405696
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.218 to 0.220 in
Small End Dia.
#3
Fastener Length
1 1/2 in
Size
#3 x 1-1/2
Overall Length
1-1/2"
Large End Diameter
0.22 in
Small End Diameter
0.188 in
Shank Length
1 1/2 in
Pin Size
#3

Details

Item
Taper Pin,#3,0.22 in dia,SS,PK5
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Material
Stainless Steel
Meets
ASME B18.8.2
Type
Standard
Finish
Plain
Pin Item
Taper Pin
Pin Type
Standard
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Product Type
Taper Pin
Pack Size
Small Pack

Description

Taper Pin,#3,0.22 in dia,SS,PK5, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.188 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.