Zoro Homepage

Taper Pin, Standard, 18-8 SS, No 5 x 1-3/4

  • Mfr # U51560.289.0175

  • Zoro # G3405547


product price: $3.15
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.289.0175
Zoro #
G3405547
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.288 to 0.290 in
Small End Dia.
#5
Fastener Length
1 3/4 in
Size
#5 x 1-3/4
Overall Length
1-3/4"
Large End Diameter
0.29 in
Pin Size
#5
Shank Length
1 3/4 in
Small End Diameter Tolerance
+0.01/-0.02 in
Shank Length Tolerance
+0.01/-0.02 in
Small End Diameter
0.253 in

Details

Item
Taper Pin,#5,0.29 in dia,SS
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Finish
Plain
Pin Item
Taper Pin
Type
Standard
Material
Stainless Steel
Pack Size
Small Pack
Material Grade/Class
18-8
Product Type
Taper Pin
Dimensional Standards
ASME B18.8.2
Pin Type
Standard
Manufacturer Location
Globally Sourced

Description

Taper Pin,#5,0.29 in dia,SS, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.253 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 1 3/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.