Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Standard, 18-8 SS, No 5 x 5

  • Mfr # U51560.289.0500

  • Zoro # G3405486


product price: $11.29
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51560.289.0500
Zoro #
G3405486
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.288 to 0.290 in
Small End Dia.
#5
Fastener Length
5 in
Overall Length
5"
Size
#5 x 5
Shank Length
5 in
Small End Diameter
0.185 in
Large End Diameter
0.29 in
Pin Size
#5

Details

Item
Taper Pin,#5,0.29 in dia,SS
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Finish
Plain
Pin Item
Taper Pin
Meets
ASME B18.8.2
Material
Stainless Steel
Type
Standard
Pack Size
Small Pack
Material Grade/Class
18-8
Pin Type
Standard
Manufacturer Location
Globally Sourced
Product Type
Taper Pin

Description

Taper Pin,#5,0.29 in dia,SS, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.185 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 5 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.