Taper Pin, Standard, 18-8 SS, No 6 x 2
Mfr # U51560.341.0200
Zoro # G3405459
product price: $5.29
/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51560.341.0200
Zoro #
G3405459
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.342 to 0.343 in
Small End Dia.
#6
Fastener Length
2 in
Overall Length
2"
Size
#6 x 2
Shank Length
2 in
Pin Size
#6
Large End Diameter
0.343 in
Small End Diameter
0.301 in
Description
Taper Pin,#6,0.343 in dia,SS, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.301 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.