Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #10 x 4
Mfr # U39000.706.0400
Zoro # G3405949
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.706.0400
- Zoro # G3405949
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.705 to 0.707 in |
Small End Dia. | #10 |
Fastener Length | 4 in |
Overall Length | 4" |
Size | #10 x 4 |
Small End Diameter | 0.623 in |
Shank Length | 4 in |
Pin Size | #10 |
Large End Diameter | 0.707 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.707 in, Small End Diameter 0.623 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Deck Screw, 3-1/2 in, Steel, Torx Drive, 1350 PK (FMGD312-1350)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U08210.031.0087)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 30 Degrees (GRP10RHGH1)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Chrome Brass Oval Head Slotted Drive, 30 PK (61715)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 5-1/2 (U39000.706.0550)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 2, PK5 (U39000.409.0200)
- ZORO SELECT Taper Pin, 6.5 x 100mm, PK10 (M39000.065.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- ZORO SELECT Taper Pin, SS A2, 3 x 20mm, PK10 (M51560.030.0020)
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 (M51560.040.0020)
- Zoro Select Taper Pins