Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #6 x 1-3/4, PK10
Mfr # U39000.341.0175
Zoro # G3406560
original price:
$3.27
12% off
new price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.341.0175
- Zoro # G3406560
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | #6 |
Fastener Length | 1 3/4 in |
Size | #6 x 1-3/4 |
Overall Length | 1-3/4" |
Small End Diameter | 0.306 in |
Pin Size | #6 |
Shank Length | 1 3/4 in |
Large End Diameter | 0.343 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.306 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Plain Finish, 50 PK (08453)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length (ZS72012C16)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 6 in, 1 in Wd, Black, 75 PK (16U743)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0205)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 6, PK5 (U39000.341.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- ZORO SELECT Taper Pin, SS A2, 5 x 30mm, PK10 (M51560.050.0030)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39011.100.0060)
- ZORO SELECT Taper Pin, SS A2, 3 x 6mm, PK10 (M51560.030.0006)
- ZORO SELECT Taper Pin, #8, 1 3/4 OAL, PK10 (3DZE8)
- Zoro Select Taper Pins