Taper Pin, Standard, Steel, No 6 x 4-1/2, PK5
Mfr # U39000.341.0450
Zoro # G3406475
product price: $14.29
/pk 5, $2.86/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39000.341.0450
Zoro #
G3406475
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.342 to 0.343 in
Small End Dia.
#6
Fastener Length
4 1/2 in
Overall Length
4-1/2"
Size
#6 x 4-1/2
Shank Length Tolerance
+0.01/-0.02 in
Pin Size
#6
Large End Diameter
0.343 in
Shank Length
4 1/2 in
Small End Diameter Tolerance
+0.01/-0.02 in
Small End Diameter
0.249 in
Description
Taper Pin,#6,0.343 in dia,Steel,PK5, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.249 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 4 1/2 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.