Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #8 x 3, PK5
Mfr # U39000.492.0300
Zoro # G3406256
product price: $7.29
/pk 5, $1.46/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.492.0300
- Zoro # G3406256
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.491 to 0.493 in |
Small End Dia. | #8 |
Fastener Length | 3 in |
Overall Length | 3" |
Size | #8 x 3 |
Pin Size | #8 |
Large End Diameter | 0.493 in |
Small End Diameter | 0.43 in |
Shank Length | 3 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.43 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 17/64 in Ht, 100 PK (U04181.031.0002)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (WHM-62-S02)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF150)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2, PK5 (U39000.492.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 5, PK5 (U39000.492.0500)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 (U39000.492.0600)
- ZORO SELECT Taper Pin, M5, PK50 (TAP1005026-050P1)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 4 (U39000.591.0400)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39012.160.0100)
- Zoro Select Taper Pins