Shop ZORO SELECT
See all product information
Create Account
Taper Pin, Standard, Steel, No 9 x 1-1/2, PK5
Mfr # U39000.591.0150
Zoro # G3406177
product price:Â
$
15.29
/pk 5, $3.06/ea
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U39000.591.0150
- Zoro #
- G3406177
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Taper Pin,#9,0.592 in dia,Steel,PK5
- System of Measurement
- Inch
- Taper Pin Type
- Standard
- Basic Material
- Steel
- Material Grade
- Free Cutting Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Finish
- Plain
- Pin Item
- Taper Pin
- Meets
- ASME B18.8.2
- Type
- Standard
- Material
- Steel
- Pin Type
- Standard
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Ungraded
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.8.2
- Product Type
- Taper Pin
Description
Taper Pin,#9,0.592 in dia,Steel,PK5, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.56 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.