Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin, Zinc Plated, #12 x 1.031 in Dia x 1.029 in Small End Dia x 3.00 in L
- Mfr # TPTZ-12-3000
- Zoro # G523419911
product price:Â
$
352.99
/ea
Sold in multiples of 12 for
$4,235.88
Free Shipping & Returns
Key Features
Size
#12 Pin
Basic Material
Carbon Steel
Small End Dia.
1.0293 in
Fastener Length
3 in
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTZ-12-3000
- Zoro #
- G523419911
- UPC #
- -
- Country of Origin
- United States
- Item
- External Thread Taper Pin
- Basic Material
- Carbon Steel
- Fastener Finish
- Zinc Plated
Dimensions
- Size
- #12 Pin
- Small End Dia.
- 1.0293 in
- Fastener Length
- 3 in
Description
External Threaded Taper Pin - Zinc Plated Carbon Steel - #12 Pin x 1.031 in Dia x 1.029 in Small End Dia x 3.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.