Taper Pin, Standard, Steel, No 0 x 1/2, PK25
Mfr # U39000.156.0050
Zoro # G3407227
product price: $11.15
/pk 25, $0.45/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39000.156.0050
Zoro #
G3407227
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.155 to 0.157 in
Small End Dia.
#0
Fastener Length
1/2 in
Size
#0 x 1/2
Overall Length
1/2"
Pin Size
#0
Small End Diameter
0.146 in
Shank Length
1/2 in
Small End Diameter Tolerance
+0.01/-0.02 in
Shank Length Tolerance
+0.01/-0.02 in
Large End Diameter
0.157 in
Description
Taper Pin,#0,0.157 in dia,Steel,PK25, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.157 in, Small End Diameter 0.146 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 1/2 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.