Taper Pin, Standard, Steel, No 2/0x1-1/4, PK50
Mfr # U39000.142.0125
Zoro # G3407236
product price: $27.99
/pk 50, $0.56/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39000.142.0125
Zoro #
G3407236
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.140 to 0.142 in
Small End Dia.
#2/0
Fastener Length
1 1/4 in
Size
#2/0 x 1-1/4
Overall Length
1-1/4"
Shank Length
1 1/4 in
Pin Size
#2/0
Large End Diameter
0.142 in
Small End Diameter
0.115 in
Description
Taper Pin,#2/0,0.142 in dia,Steel,PK50, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.142 in, Small End Diameter 0.115 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.