Taper Pin, Standard, Steel, No 3 x 3/4, PK25
Mfr # U39000.219.0075
Zoro # G2528961
product price: $14.39
/pk 25, $0.58/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39000.219.0075
Zoro #
G2528961
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.218 to 0.220 in
Small End Dia.
#3
Fastener Length
3/4 in
Size
#3 x 3/4
Overall Length
3/4"
Small End Diameter Tolerance
+0.01/-0.02 in
Large End Diameter
0.22 in
Pin Size
#3
Shank Length Tolerance
+0.01/-0.02 in
Small End Diameter
0.203 in
Shank Length
3/4 in
Description
Taper Pin,#3,0.22 in dia,Steel,PK25, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.203 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.