Taper Pin, Standard, Steel, No 4 x 2-1/4, PK10

  • Mfr # U39000.250.0225

  • Zoro # G3406789


product price: $8.99
/pk 10, $0.90/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39000.250.0225
Zoro #
G3406789
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.249 to 0.251 in
Small End Dia.
#4
Fastener Length
2 1/4 in
Size
#4 x 2-1/4
Overall Length
2-1/4"
Small End Diameter
0.203 in
Shank Length
2 1/4 in
Large End Diameter
0.251 in
Pin Size
#4

Details

Item
Taper Pin,#4,0.251 in dia,Steel,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
ASME B18.8.2
Finish
Plain
Type
Standard
Pin Item
Taper Pin
Material
Steel
Meets
ASME B18.8.2
Product Type
Taper Pin
Pin Type
Standard
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded

Description

Taper Pin,#4,0.251 in dia,Steel,PK10, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.203 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 1/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.