Taper Pin, Standard, Steel, No 5 x 3-1/2, PK5
Mfr # U39000.289.0350
Zoro # G3406630
product price:Â $7.19
/pk 5, $1.44/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39000.289.0350
Zoro #
G3406630
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.288 to 0.290 in
Small End Dia.
#5
Fastener Length
3 1/2 in
Size
#5 x 3-1/2
Overall Length
3-1/2"
Small End Diameter
0.216 in
Pin Size
#5
Large End Diameter
0.29 in
Shank Length
3 1/2 in
Description
Taper Pin,#5,0.29 in dia,Steel,PK5, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.216 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.