Taper Pin, Standard, Steel, No 5 x 5, PK5
Mfr # U39000.289.0500
Zoro # G3406615
product price: $14.15
/pk 5, $2.83/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39000.289.0500
Zoro #
G3406615
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.288 to 0.290 in
Small End Dia.
#5
Fastener Length
5 in
Overall Length
5"
Size
#5 x 5
Pin Size
#5
Small End Diameter
0.185 in
Shank Length Tolerance
+0.01/-0.02 in
Large End Diameter
0.29 in
Small End Diameter Tolerance
+0.01/-0.02 in
Shank Length
5 in
Description
Taper Pin,#5,0.29 in dia,Steel,PK5, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.185 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 5 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.