Taper Pin, Standard, Steel, No 9 x 4-1/2
Mfr # U39000.591.0450
Zoro # G3406061
product price: $6.49
/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39000.591.0450
Zoro #
G3406061
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.590 to 0.592 in
Small End Dia.
#9
Fastener Length
4 1/2 in
Size
#9 x 4-1/2
Overall Length
4-1/2"
Shank Length
4 1/2 in
Pin Size
#9
Large End Diameter
0.592 in
Small End Diameter
0.497 in
Description
Taper Pin,#9,0.592 in dia,Steel, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.497 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.