Taper Pin, Standard, Steel, No 9 x 6
Mfr # U39000.591.0600
Zoro # G3406037
product price: $9.99
/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39000.591.0600
Zoro #
G3406037
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.590 to 0.592 in
Small End Dia.
#9
Fastener Length
6 in
Size
#9 x 6
Overall Length
6"
Small End Diameter
0.466 in
Large End Diameter
0.592 in
Pin Size
#9
Shank Length
6 in
Description
Taper Pin,#9,0.592 in dia,Steel, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.466 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 6 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.