Taper Pin, Std, 18-8, No 2x2 1/2 L, Pk10
Mfr # 2PZP3
Zoro # G2041697
product price: $20.39
/pk 10, $2.04/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2PZP3
Zoro #
G2041697
UPC #
848790051990
Country of Origin
United States
Dimensions
Large End Dia.
0.187 in
Small End Dia.
0.141 in
Fastener Length
2 1/2 in
Usable Length
2 1/2 in
Length Tolerance
+/-0.010 in
Overall Length
2-1/2"
Size
#2
Large End Dia. Tolerance
-0.0007 to +0.0013
Large End Diameter
0.187 in
Shank Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter
0.141 in
Shank Length
2 1/2 in
Pin Size
#2
Usable Length Tolerance
+/-0.010 in
Description
Taper Pin,#2,0.187 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.187 in, Small End Diameter 0.141 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.