Zoro Homepage

Taper Pin, Std, 18-8, No 4x2 1/4L, PK10

  • Mfr # 2PZT5

  • Zoro # G1471111


product price: $26.79
/pk 10, $2.68/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PZT5
Zoro #
G1471111
UPC #
848790052201
Country of Origin
China

Dimensions

Large End Dia.
0.25 in
Small End Dia.
0.203 in
Fastener Length
2 1/4 in
Length Tolerance
+/-0.010 in
Usable Length
2 1/4 in
Overall Length
2-1/4"
Size
#4
Large End Dia. Tolerance
-0.0007 to +0.0013
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in
Shank Length
2 1/4 in
Pin Size
#4
Shank Length Tolerance
+/-0.010 in
Small End Diameter
0.203 in
Large End Diameter
0.25 in

Details

Item
Taper Pin,#4,0.25 in dia,SS,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Material
Stainless Steel
Pin Item
Taper Pin
Meets
ANSI/ASME B18.8.2
Finish
Plain
Type
Standard
Manufacturer Location
Globally Sourced
Pin Type
Standard
Material Grade/Class
18-8
Product Type
Taper Pin

Description

Taper Pin,#4,0.25 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.25 in, Small End Diameter 0.203 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.