Taper Pin, Std, 18-8, No 3/0x1 1/2, Pk10
Mfr # 2PZK8
Zoro # G2614315
product price: $13.69
/pk 10, $1.37/eaKey Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2PZK8
Zoro #
G2614315
UPC #
848790051396
Country of Origin
China
Dimensions
Large End Dia.
0.125 in
Small End Dia.
0.094 in
Fastener Length
1 1/2 in
Usable Length
1 1/2 in
Length Tolerance
+/-0.010 in
Size
#3/0
Overall Length
1-1/2"
Large End Dia. Tolerance
-0.0007 to +0.0013
Small End Diameter
0.094 in
Small End Diameter Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter
0.125 in
Pin Size
#3/0
Shank Length
1 1/2 in
Shank Length Tolerance
+/-0.010 in
Description
Taper Pin,#3/0,0.125 in dia,SS,PK10, Thread Size Not Applicable, Pin Size #3/0, Large End Diameter 0.125 in, Small End Diameter 0.094 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.