Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Std, 18-8, No 8 x 3 1/2 In L

  • Mfr # 2PZZ7

  • Zoro # G2821156


product price: $13.15
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PZZ7
Zoro #
G2821156
UPC #
848790053055
Country of Origin
China

Dimensions

Large End Dia.
0.5 in
Small End Dia.
0.419 in
Fastener Length
3 1/2 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Size
#8
Length Tolerance
+/-0.010 in
Usable Length
3 1/2 in
Overall Length
3-1/2"
Shank Length Tolerance
+/-0.010 in
Shank Length
3 1/2 in
Pin Size
#8
Large End Diameter Tolerance
+0.0013/-0.0007 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter
0.5 in
Small End Diameter
0.419 in
Small End Diameter Tolerance
+/-0.010 in

Details

Item
Taper Pin,#8,0.5 in dia,SS
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Material
Stainless Steel
Meets
ANSI/ASME B18.8.2
Type
Standard
Finish
Plain
Pin Item
Taper Pin
Manufacturer Location
Globally Sourced
Pin Type
Standard
Material Grade/Class
18-8
Product Type
Taper Pin

Description

Taper Pin,#8,0.5 in dia,SS, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.5 in, Small End Diameter 0.419 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.