Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Std, Carbon, No 5x 7 L, PK10

  • Mfr # 2RAE4

  • Zoro # G2761044


product price: $19.89
/pk 10, $1.99/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.289 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RAE4
Zoro #
G2761044
UPC #
848790052447
Country of Origin
China

Dimensions

Large End Dia.
0.289 in
Small End Dia.
0.143 in
Fastener Length
7 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Usable Length
7 in
Size
#5
Length Tolerance
+/-0.010 in
Overall Length
7"
Usable Length Tolerance
+/-0.010 in
Shank Length
7 in
Shank Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter
0.289 in
Small End Diameter
0.143 in
Pin Size
#5

Details

Item
Taper Pin,#5,0.289 in dia,Steel,PK10
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Pin Item
Taper Pin
Material
Steel
Meets
ANSI/ASME B18.8.2
Finish
Plain
Type
Standard
Manufacturer Location
Globally Sourced
Pin Type
Standard
Product Type
Taper Pin
Material Grade/Class
Ungraded

Description

Taper Pin,#5,0.289 in dia,Steel,PK10, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.289 in, Small End Diameter 0.143 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 7 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 7 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.