Zoro Homepage

Taper Pin, Steel, 10 x 24mm, PK5

  • Mfr # M39012.100.0024

  • Zoro # G3425460


product price: $10.59
/pk 5, $2.12/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.100.0024
Zoro #
G3425460
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
10 mm
Fastener Length
24 mm
Size
10 x 24mm
Thread Size
M6-1.00
Number of Sizes
1
Shank Length
24 mm
Pin Size
Metric
Small End Diameter
10 mm
Large End Diameter
10.48 mm
Shank Length Tolerance
+/-0.35 mm

Details

Item
Taper Pin,10.48mm dia,Steel,PK5
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7978A
Finish
Plain
Material
Steel
Type
Taper
Pin Item
Taper Pin
Pin Type
Internal Threaded
Thread Type
Metric
Pack Size
Small Pack
Product Type
Taper Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Number of Pieces
1

Description

Taper Pin,10.48mm dia,Steel,PK5, Pin Size Metric, Large End Diameter 10.48 mm, Small End Diameter 10 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 24 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.