Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Steel, 12 x 100mm

  • Mfr # M39011.120.0100

  • Zoro # G3425740


product price: $8.45
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.120.0100
Zoro #
G3425740
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
12 mm
Fastener Length
100 mm
Size
12 x 100mm
Thread Size
M12-1.75
Number of Sizes
1
Pin Size
Metric
Small End Diameter
12 mm
Shank Length
100 mm
Large End Diameter
14 mm

Details

Item
Taper Pin,14mm dia,Steel
System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7977
Pin Item
Taper Pin
Finish
Plain
Material
Steel
Type
Taper
Pin Type
External Threaded
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Product Type
Taper Pin
Pack Size
Small Pack
Thread Type
Metric
Number of Pieces
1

Description

Taper Pin,14mm dia,Steel, Thread Size M12-1.75, Pin Size Metric, Large End Diameter 14 mm, Small End Diameter 12 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 100 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.