Zoro Homepage

Taper Pin, Steel, 12 x 60mm

  • Mfr # M39012.120.0060

  • Zoro # G3425357


product price: $3.25
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.120.0060
Zoro #
G3425357
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
12 mm
Fastener Length
60 mm
Size
12 x 60mm
Thread Size
M8-1.25
Number of Sizes
1
Large End Diameter
13.2 mm
Small End Diameter
12 mm
Pin Size
Metric
Shank Length Tolerance
+/-0.35 mm
Shank Length
60 mm

Details

Item
Taper Pin,13.2mm dia,Steel
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7978A
Pin Item
Taper Pin
Material
Steel
Type
Taper
Finish
Plain
Pin Type
Internal Threaded
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Taper Pin
Thread Type
Metric
Pack Size
Small Pack
Number of Pieces
1

Description

Taper Pin,13.2mm dia,Steel, Pin Size Metric, Large End Diameter 13.2 mm, Small End Diameter 12 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 60 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.