Zoro Homepage

Taper Pin, Steel, 12 x 80mm

  • Mfr # M39012.120.0080

  • Zoro # G3425339


product price: $22.29
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.120.0080
Zoro #
G3425339
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
12 mm
Fastener Length
80 mm
Size
12 x 80mm
Thread Size
M8-1.25
Number of Sizes
1
Small End Diameter Tolerance
+0.5/-1.0 mm
Small End Diameter
12 mm
Large End Diameter
13.6 mm
Shank Length Tolerance
+/-0.35 mm
Shank Length
80 mm
Pin Size
Metric

Details

Item
Taper Pin,13.6mm dia,Steel
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7978A
Material
Steel
Pin Item
Taper Pin
Type
Taper
Finish
Plain
Thread Type
Metric
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Taper Pin
Pin Type
Internal Threaded
Dimensional Standards
DIN 7978
Number of Pieces
1

Description

Taper Pin,13.6mm dia,Steel, Pin Size Metric, Large End Diameter 13.6 mm, Small End Diameter 12 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.5/-1.0 mm, Shank Length 80 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 7978, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.