Zoro Homepage

Taper Pin, Steel, 12 x 85mm

  • Mfr # M39011.120.0085

  • Zoro # G3425759


product price: $4.35
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.120.0085
Zoro #
G3425759
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
12 mm
Fastener Length
85 mm
Size
12 x 85mm
Thread Size
M12-1.75
Number of Sizes
1
Small End Diameter
12 mm
Pin Size
Metric
Large End Diameter
13.7 mm
Shank Length
85 mm

Description

Taper Pin,13.7mm dia,Steel, Thread Size M12-1.75, Pin Size Metric, Large End Diameter 13.7 mm, Small End Diameter 12 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 85 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.