Zoro Homepage

Taper Pin, Steel, 16 x 120mm

  • Mfr # M39012.160.0120

  • Zoro # G3425250


product price: $8.89
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.160.0120
Zoro #
G3425250
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
16 mm
Fastener Length
120 mm
Size
16 x 120mm
Thread Size
M10-1.50
Number of Sizes
1
Large End Diameter
18.4 mm
Pin Size
Metric
Small End Diameter
16 mm
Shank Length
120 mm
Shank Length Tolerance
+/-0.35 mm
Small End Diameter Tolerance
+0.7/-1.4 mm

Details

Item
Taper Pin,18.4mm dia,Steel
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7978A
Material
Steel
Type
Taper
Pin Item
Taper Pin
Finish
Plain
Product Type
Taper Pin
Manufacturer Location
Globally Sourced
Pin Type
Internal Threaded
Thread Type
Metric
Pack Size
Small Pack
Dimensional Standards
DIN 7978
Material Grade/Class
Ungraded
Number of Pieces
1

Description

Taper Pin,18.4mm dia,Steel, Thread Size M10-1.50, Pin Size Metric, Large End Diameter 18.4 mm, Small End Diameter 16 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.7/-1.4 mm, Shank Length 120 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 7978

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.