Zoro Homepage

Taper Pin, Steel, 16 x 160mm

  • Mfr # M39011.160.0160

  • Zoro # G3425698


product price: $23.19
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.160.0160
Zoro #
G3425698
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
16 mm
Fastener Length
160 mm
Size
16 x 160mm
Thread Size
M16-2.00
Number of Sizes
1
Small End Diameter
16 mm
Large End Diameter
19.2 mm
Shank Length
160 mm
Pin Size
Metric

Details

Item
Taper Pin,19.2mm dia,Steel
System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7977
Type
Taper
Pin Item
Taper Pin
Material
Steel
Finish
Plain
Material Grade/Class
Ungraded
Pin Type
External Threaded
Manufacturer Location
Globally Sourced
Product Type
Taper Pin
Thread Type
Metric
Pack Size
Small Pack
Number of Pieces
1

Description

Taper Pin,19.2mm dia,Steel, Pin Size Metric, Large End Diameter 19.2 mm, Small End Diameter 16 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 160 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.