Zoro Homepage

Taper Pin, Steel, 16 x 40mm

  • Mfr # M39012.160.0040

  • Zoro # G3425311


product price: $6.35
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.160.0040
Zoro #
G3425311
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
16 mm
Fastener Length
40 mm
Size
16 x 40mm
Thread Size
M10-1.50
Number of Sizes
1
Small End Diameter
16 mm
Pin Size
Metric
Shank Length
40 mm
Shank Length Tolerance
+/-0.35 mm
Large End Diameter
16.8 mm

Description

Taper Pin,16.8mm dia,Steel, Thread Size M10-1.50, Pin Size Metric, Large End Diameter 16.8 mm, Small End Diameter 16 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 40 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.