Zoro Homepage

Taper Pin, Steel, 16 x 90mm

  • Mfr # M39012.160.0090

  • Zoro # G3425278


product price: $12.89
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.160.0090
Zoro #
G3425278
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
16 mm
Fastener Length
90 mm
Size
16 x 90mm
Thread Size
M10-1.50
Number of Sizes
1
Small End Diameter
16 mm
Pin Size
Metric
Shank Length
90 mm
Large End Diameter
17.8 mm
Shank Length Tolerance
+/-0.35 mm

Details

Item
Taper Pin,17.8mm dia,Steel
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7978A
Finish
Plain
Type
Taper
Pin Item
Taper Pin
Material
Steel
Product Type
Taper Pin
Pack Size
Small Pack
Material Grade/Class
Ungraded
Thread Type
Metric
Pin Type
Internal Threaded
Manufacturer Location
Globally Sourced
Number of Pieces
1

Description

Taper Pin,17.8mm dia,Steel, Thread Size M10-1.50, Pin Size Metric, Large End Diameter 17.8 mm, Small End Diameter 16 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 90 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.