Zoro Homepage

Taper Pin, Steel, 20 x 100mm

  • Mfr # M39011.200.0100

  • Zoro # G3425689


product price: $20.15
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.200.0100
Zoro #
G3425689
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
20 mm
Fastener Length
100 mm
Size
20 x 100mm
Thread Size
M16-2.00
Number of Sizes
1
Small End Diameter
20 mm
Shank Length
100 mm
Pin Size
Metric
Large End Diameter
22 mm

Description

Taper Pin,22mm dia,Steel, Pin Size Metric, Large End Diameter 22 mm, Small End Diameter 20 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 100 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.