Zoro Homepage

Taper Pin, Steel, 20 x 100mm

  • Mfr # M39012.200.0100

  • Zoro # G3425226


product price: $12.79
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.200.0100
Zoro #
G3425226
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
20 mm
Fastener Length
100 mm
Size
20 x 100mm
Thread Size
M12-1.75
Number of Sizes
1
Shank Length Tolerance
+/-0.35 mm
Large End Diameter
22 mm
Shank Length
100 mm
Small End Diameter
20 mm
Pin Size
Metric

Description

Taper Pin,22mm dia,Steel, Thread Size M12-1.75, Pin Size Metric, Large End Diameter 22 mm, Small End Diameter 20 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 100 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.