Zoro Homepage

Taper Pin, Steel, 5 x 40mm, PK10

  • Mfr # M39011.050.0040

  • Zoro # G3425899


product price: $22.05
/pk 10, $2.21/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.050.0040
Zoro #
G3425899
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
5 mm
Fastener Length
40 mm
Size
5 x 40mm
Thread Size
M5-0.80
Number of Sizes
1
Shank Length
40 mm
Pin Size
Metric
Large End Diameter
5.8 mm
Small End Diameter
5 mm

Details

Item
Taper Pin,5.8mm dia,Steel,PK10
System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7977
Material
Steel
Finish
Plain
Type
Taper
Pin Item
Taper Pin
Thread Type
Metric
Product Type
Taper Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Pack Size
Small Pack
Pin Type
External Threaded
Number of Pieces
1

Description

Taper Pin,5.8mm dia,Steel,PK10, Pin Size Metric, Large End Diameter 5.8 mm, Small End Diameter 5 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 40 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.