Zoro Homepage

Taper Pin, Steel, 6 x 32mm, PK5

  • Mfr # M39012.060.0032

  • Zoro # G3425619


product price: $5.49
/pk 5, $1.10/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.060.0032
Zoro #
G3425619
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
6 mm
Fastener Length
32 mm
Size
6 x 32mm
Thread Size
M4-0.70
Number of Sizes
1
Shank Length Tolerance
+/-0.35 mm
Small End Diameter
6 mm
Large End Diameter
6.64 mm
Shank Length
32 mm
Pin Size
Metric
Small End Diameter Tolerance
+0.5/-1.0 mm

Details

Item
Taper Pin,6.64mm dia,Steel,PK5
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7978A
Type
Taper
Finish
Plain
Material
Steel
Pin Item
Taper Pin
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 1 Type B
Product Type
Taper Pin
Thread Type
Metric
Pin Type
Internal Threaded
Number of Pieces
1

Description

Taper Pin,6.64mm dia,Steel,PK5, Pin Size Metric, Large End Diameter 6.64 mm, Small End Diameter 6 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.5/-1.0 mm, Shank Length 32 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.