Taper Pin, Steel, #6 x 4 Size, PK275
- Mfr # B39000.341.0400
- Zoro # G2096637
product price:Â
$
254.99
/pk of 275, $0.93/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B39000.341.0400
- Zoro #
- G2096637
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Large End Dia.
- 0.342 to 0.343 in
- Small End Dia.
- #6
- Fastener Length
- 4 in
- Size
- #6 x 4
- Shank Length
- 4 in
- Large End Diameter
- 0.343 in
- Pin Size
- #6
- Small End Diameter
- 0.259 in
Details
- Item
- Taper Pin,#6,0.343 in dia,Steel,PK275
- System of Measurement
- Inch
- Taper Pin Type
- Standard
- Basic Material
- Steel
- Material Grade
- Free Cutting Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Pin Item
- Taper Pin
- Material
- Steel
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Ungraded
- Pin Type
- Standard
- Product Type
- Taper Pin
- Pack Size
- Bulk Pack
- Shell Material
- Steel
Description
Taper Pin,#6,0.343 in dia,Steel,PK275, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.259 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.